Shop All Coated Gloves
Mcr Safety
White Vinyl Nylon Back Slip, L, PK12
Mfr # 9870L
Zoro # G0659760
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Glove Size L
- Glove Construction Seamless Knit
- Glove Materials Polyester/Stainless Steel
- Base Coating Material Foam Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 9870L
- Zoro # G0659760
- Country of Origin Unknown
- Category Coated Gloves
Dimensions
Size | L |
Glove Size | L |
Details
Glove Construction | Seamless Knit |
Glove Materials | Polyester/Stainless Steel |
Base Coating Material | Foam Nitrile |
Description
Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Fire Helmet, Black, Thermoplastic (FCBKR)
- KINCO KincoPro Lined Premium Grain Deerskin & Synthetic Hybrid Gloves (101HK-L)
- DUPONT Tyvek 400 Disp LabCoat, Polyethylene, White, 3XL, PK30 (TY216SWH3X003000)
- HAWS Shower and Eyewash Station (8320-8325)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Gray, M, PR (9666M)
- MCR SAFETY Coated Gloves, Finished, Knit, 2XL/11, PR (9188SFBXXL)
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, M, PR (N96793M)
- MCR SAFETY MCR Safety 96731L Memphis Flex Seamless 13 Gauge Nylon Knit Gloves, Large, Blue/Gray, 1 Pair (96731L)
- MCR SAFETY Coated Gloves, Yellow, Interlock, PK12 (9890S)
- MCR SAFETY Gloves, Ninja Lite, 18 Gauge Nylon Liner S, 144PK (VPN9696S)
- PIP Knit Gloves, 2XL, Seamless Knit, PR, PK12 (33-B115)
- Mcr Safety Gloves & Hand Protection