Shop All Safety Glasses
This Product is Discontinued
Mcr Safety
Welding Safety Glasses, Shade 5.0 Scratch-Resistant (Discontinued)
Mfr # T11150
Zoro # G3252177
This Product is Discontinued
Key Features
- Eyewear Frame Style Half-Frame
- Lens Color Shade 5.0
- Lens Coating Scratch-Resistant
- Frame Material Nylon
- Polarized Lens No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # T11150
- Zoro # G3252177
- UPC # 766868421158
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Details
Eyewear Frame Style | Half-Frame |
Item | Welding Safety Glasses |
Lens Color | Shade 5.0 |
Lens Coating | Scratch-Resistant |
Frame Material | Nylon |
Polarized Lens | No |
Gender | Unisex |
Foam Lined | No |
Series | Triwear |
Eyewear Frame Design | Wraparound |
Standards | ANSI Z87.1-2015 |
Safety Glasses Frame Style | Half-Frame |
Includes Polarized Lens Coating | No |
Frame Type | Half-Frame |
Description
Safety Glasses, Series Triwear(R), Polarized Lens No, Lens Coating Scratch Resistant, No Foam Lined, Eyewear Frame Style Half-Frame, Frame Material Nylon, Standards ANSI Z87.1-2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.