Shop All Welding Gloves
Mcr Safety
Welding Leather Glove, Brown/White, M, PR
Mfr # 4891M
Zoro # G8250386
product price: $23.49
/pr
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Leather
- Application MIG, TIG
- Cuff Style Gauntlet
- Glove Back Material Goatskin
- Palm Material Goatskin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 4891M
- Zoro # G8250386
- UPC # 45143767472
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Size | M |
Cuff Length | 4.5 in |
Description
Welding Leather Glove, Welding Glove Application MIG, TIG, Glove Back Material Goatskin, Thumb Style Wing, Glove Cut Gunn, Glove Size M, Color Brown, White, Cuff Material Leather, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 212 PERFORMANCE Mechanics Touchscreen Gloves, 2XL, Black (MGTS-05-012)
- JAMCO Flammable Safety Cabinet, 45 gal., Yellow (FS45YP)
- ANSELL NeoPro EC, Disposable Exam Gloves, 6.3 mil Palm, Neoprene, Powder-Free, L, 50 PK, Green (NEC-288-L)
- AZUSA SAFETY Bluwolf 18 ga. ANSI A4 Cut Resistant Gray Gloves, Micro-Foam Nitrile/Polyurethane Palm Coating, M (BW4040)
- MCR SAFETY MIG/TIG Welding Gloves, Cowhide Palm, M, 12PK (4952M)
- MCR SAFETY MIG/TIG Welding Gloves, Goatskin Palm, 2XL, PR (4850XXL)
- MCR SAFETY Welding Gloves, Cowhide Palm, M, PR (4500M)
- MCR SAFETY MIG/TIG Welding Gloves, Cowhide Palm, L, 12PK (4952L)
- MCR SAFETY Welding Gloves, Cowhide Palm, XL, 12PK (4720)
- MCR SAFETY Welding Gloves, Cowhide Palm, XL, PR (4500)
- BLUE DEMON ZOMBIES MIS-MATCHED MIG GLOVES, SIZE MEDIUM (BDWG-ZOMBIES-M)
- Mcr Safety Gloves & Hand Protection