Shop All Welding Gloves
Mcr Safety
Welding Leather Glove, Brown/White, L, PK12
Mfr # 4840KL
Zoro # G7684184
product price: $375.99
/pk 12, $31.33/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Leather
- Application MIG, TIG
- Cuff Style Gauntlet
- Glove Back Material Goatskin
- Palm Material Goatskin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 4840KL
- Zoro # G7684184
- UPC # 45143590377
- Country of Origin Pakistan
- Category Welding Gloves
Dimensions
Glove Size | L |
Cuff Length | 6 in |
Description
Welding Leather Glove, Welding Glove Application MIG, TIG, Glove Back Material Goatskin, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Size L, Color Brown, White, Cuff Material Leather, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Electrical Insulating Gloves, 9, PR (RIG014YBSC)
- CAROLINA SHOE Size 11 Women's Logger Boot Composite Work Boot, Brown (CA1435)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog, Scratch-Resistant (40050)
- INDUSCO Hook, #N-3032, Double Locking Lanyard (47400015)
- MCR SAFETY Welding Leather Glove, Beige/Brown, M, PK12 (4960M)
- MCR SAFETY Red Ram Prem Grain Goatskin Mig Tib, PK12 (4840XL)
- MCR SAFETY Prem Goatskin Mig Tig Kevlar, M, PK12 (4850KM)
- MCR SAFETY Welding Leather Glove, Brown/White, M, PR (4892M)
- MCR SAFETY MIG/TIG Welding Gloves, Cowhide Palm, M, 12PK (4940M)
- MCR SAFETY MIG/TIG Welding Gloves, Goatskin Palm, 2XL, PR (4850XXL)
- CAIMAN Welding Gloves, Stick, 2XS/5, PR (1816-5)
- Mcr Safety Gloves & Hand Protection