Shop All Welding Gloves
Mcr Safety
Welding Leather Glove, Beige/Brown, M, PK12
Mfr # 4960M
Zoro # G8273014
product price: $130.99
/pk 12, $10.92/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Leather
- Application MIG, TIG
- Cuff Style Slip-On
- Glove Back Material Cowhide
- Palm Material Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 4960M
- Zoro # G8273014
- UPC # 30045143772613
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Size | M |
Cuff Length | 4 in |
Description
Welding Leather Glove, Welding Glove Application MIG, TIG, Glove Back Material Cowhide, Thumb Style Keystone, Glove Cut Gunn - Full Back, Glove Size M, Color Beige, Brown, Cuff Material Leather, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Poster, Be A Leader, 18 x 24 In. (SP124523L)
- MCR SAFETY High Visibility Vest, M Size, Unisex (SURVCL2LM)
- HY-KO Sign 5 Mph Speed Limit Hwy Alu (HW-23)
- MCR SAFETY Prem Grain Goatskin Drvr Keystone, L, PK12 (3611L)
- MCR SAFETY Gloves, Pig 2 finger mitt Wool Lined, XL, 12PK (49653XL)
- MCR SAFETY Prem Goatskin Mig Tig Kevlar, M, PK12 (4850KM)
- MCR SAFETY MIG/TIG Welding Gloves, Cowhide Palm, M, 12PK (4952M)
- MCR SAFETY Welding Leather Glove, Brown/White, XL, PR (4892XL)
- MCR SAFETY MIG/TIG Welding Gloves, Cowhide Palm, L, PR (4950L)
- MCR SAFETY MIG/TIG Welding Gloves, Goatskin Palm, 11, 12PK (4911)
- BDG Split Cowhide Welder, PR (60-1-238-K)
- Mcr Safety Gloves & Hand Protection