Shop All Welding Gloves
Mcr Safety
Welding Leather Glove, Beige/Brown, M, PK12
Mfr # 4955M
Zoro # G8262627
product price: $51.15
/pk 12, $4.26/ea
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Leather
- Application MIG, TIG
- Cuff Style Gauntlet
- Glove Back Material Cowhide
- Palm Material Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 4955M
- Zoro # G8262627
- UPC # 30045143775188
- Country of Origin India
- Category Welding Gloves
Dimensions
Glove Size | M |
Cuff Length | 4 in |
Details
Item | Welding Leather Glove |
Cuff Material | Leather |
Application | MIG, TIG |
Cuff Style | Gauntlet |
Glove Back Material | Cowhide |
Palm Material | Cowhide |
Thumb Style | Wing |
Glove Cut | Gunn - Full Back |
Color | Beige, Brown |
Leather Palm Process | Grain |
Brand and Series | MCR Safety 4955 |
Glove Liner Material | Unlined |
Cuff Color | Russet |
Leather Grade | Premium |
Insulated | No |
Glove Hand Style | Left and Right |
Glove Materials | Cowhide |
Glove Construction | Cut and Sewn |
Leather Color | Beige/Russet |
Series | 4955 |
Glove Back Color | Beige |
Leather Glove Style | Work |
Description
Welding Leather Glove, Welding Glove Application MIG, TIG, Glove Back Material Cowhide, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Size M, Color Beige, Brown, Cuff Material Leather, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY LINE Industrial Floor Tape, Roll, Gray, Vinyl (6RGRY)
- PIG PIG Spill Kit, Oil-Based Liquids, White (KIT413)
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, M, 1 PR (4080-M (8))
- CARHARTT Loose Fit Heavyweight Short-Sleeve Pocket T-Shirt, Navy, 5XL, REG (K87-NVY5XLREG)
- MCR SAFETY Welding Leather Glove, Gauntlet, XL, PK12 (4955XL)
- MCR SAFETY Welding Leather Glove, Beige/Brown, L, PK12 (4955L)
- MCR SAFETY Welding Gloves, Cowhide Palm, L, PR (4500L)
- MCR SAFETY Welding Gloves, Cowhide Palm, XL, 12PK (4501)
- MCR SAFETY MIG/TIG Welding Gloves, Goatskin Palm, M, PR (4850M)
- MCR SAFETY MIG/TIG Welding Gloves, Cowhide Palm, L, 12PK (4950LB)
- MCR SAFETY MIG/TIG Welding Gloves, Cowhide Palm, XL, PR (4950XL)
- Mcr Safety Welding Gloves