Shop All Welding Gloves
Mcr Safety
Welding Gloves, Cowhide Palm, XL
Mfr # 4620A
Zoro # G1219937
product price: $22.65
/ea
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- Cuff Material Deerskin
- Application Stick
- Cuff Style Gauntlet
- Glove Back Material Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 4620A
- Zoro # G1219937
- UPC # 45143163601
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Size | XL |
Cuff Length | 4.5 in |
Glove Length | 14 in |
Description
Welding Gloves,Stick,XL/10, Welding Glove Application Stick, Glove Back Material Cowhide, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Size XL, Color Tan, Cuff Material Deerskin
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Natural, Black, 24 W x 36 L (100102436NP)
- POWERFLARE CR123A Batteries, PK12 (BATT-BOX-112)
- BRADY Cartridge Label, White on Translucent, Labels/Roll: 750 (M71-10-427)
- MUCK BOOT CO Boots, Size 7, 16" Height, Black, Plain, PR (CHH-000A/7)
- MCR SAFETY Prem Goatskin Mig Tig Kevlar, XL, PK12 (4850KXL)
- MCR SAFETY Welding Gloves, Cowhide Palm, XL, PR (4700)
- MCR SAFETY Welding Leather Glove, Beige/Brown, M, PK12 (4960M)
- MCR SAFETY Welding Leather Glove, Brown/White, L, PK12 (4840KL)
- MCR SAFETY MIG/TIG Welding Gloves, Goatskin Palm, M, PR (4850M)
- MCR SAFETY Prem Goatskin Mig Tig Kevlar, M, PK12 (4850KM)
- MAGID WeldPro T2701S Shoulder Split Cow Leather Welding Gloves (T2701S-RHO)
- Mcr Safety Welding Gloves