Shop All Welding Gloves
Mcr Safety
Welding Gloves, Cowhide Palm, XL, 12PK
Mfr # 4720
Zoro # G1197169
product price: $157.99
/pk 12, $13.17/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- Cuff Material Deerskin
- Application Stick
- Cuff Style Gauntlet
- Glove Back Material Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 4720
- Zoro # G1197169
- Country of Origin Multiple
- Category Welding Gloves
Dimensions
Glove Size | XL |
Cuff Length | 4.5 in |
Description
Welding Gloves,Stick,XL/10,PK12, Welding Glove Application Stick, Glove Back Material Cowhide, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Size XL, Color Tan, Cuff Material Deerskin, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEROS PRIDE Belt Accessory, Synthetic Leather, PK4 (1499WN)
- HY-KO 4In Black Plastic Number 6, 10PK (A10296)
- ANSELL Ultraform, Exam Gloves with ERGOFORM Technology, 2.4 mil Palm, Nitrile, Powder-Free, XS, 300 PK (UF-524-XS)
- GENUINE GRIP Size 8 Mens Work Boot (7130-8W)
- MCR SAFETY MIG/TIG Welding Gloves, Deerskin Palm, XL, 12PK (4982XL)
- MCR SAFETY MIG/TIG Welding Gloves, Cowhide Palm, L, 12PK (4950LB)
- MCR SAFETY Welding Leather Glove, Brown/White, L, PR (4890L)
- MCR SAFETY Welding Leather Glove, Brown/White, M, PR (4890M)
- MCR SAFETY Welding Gloves, Cowhide Palm, 2XL, PR (4500XXL)
- MCR SAFETY Welding Leather Glove, Beige/Brown, M, PK12 (4960M)
- MILLER ELECTRIC MIG Welding Gloves, Cowhide Palm, L, PR (263333)
- Mcr Safety Gloves & Hand Protection