Shop All Welding Gloves
Mcr Safety
Welding Gloves, Cowhide Palm, XL, 12PK
Mfr # 4620
Zoro # G1220086
product price: $139.99
/pk 12, $11.67/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Stick
- Glove Leather Grade A
- Palm Material Cowhide
- Thumb Style Wing
- Glove Size XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 4620
- Zoro # G1220086
- Country of Origin Multiple
- Category Welding Gloves
Dimensions
Glove Size | XL |
Cuff Length | 4.5 in |
Description
Welding Gloves,Stick,XL/10,PK12, Welding Glove Application Stick, Glove Back Material Cowhide, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Size XL, Color Tan, Cuff Material Deerskin, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Half Dome Acrylic Mirror, Indoor, 26 Dia., 180° Viewing Angle (670542)
- GHS SAFETY Label, Gloss Paper, Corrosion, PK1120 (GHS1211)
- SMEAD Label, Accs, ""E"", Prple, 100Ct Pk (SMD67175)
- KLEENGUARD Disposable Coveralls, Xl, 24 PK, White, SMMMS, Zipper (49004)
- MCR SAFETY MIG/TIG Welding Gloves, Goatskin Palm, 10, 12PK (4910)
- MCR SAFETY Welding Gloves, Cowhide Palm, XL, PR (4550)
- MCR SAFETY Welding Gloves, Cowhide Palm, XL, 12PK (4300B)
- MCR SAFETY Welding Gloves, Cowhide Palm, XL, 12PK (4155)
- MCR SAFETY Welding Gloves, Cowhide Palm, XL, PR (4750)
- MCR SAFETY MIG/TIG Welding Gloves, Cowhide Palm, S, PR (4950S)
- TILLMAN TIG Welding Gloves, Deerskin Palm, L, PR (25BL)
- Mcr Safety Gloves & Hand Protection