Shop All Welding Gloves
Mcr Safety
Welding Gloves, Cowhide Palm, XL, 12PK
Mfr # 4602
Zoro # G1196399
product price: $151.99
/pk 12, $12.67/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- Cuff Material Cowhide
- Application Stick
- Cuff Style Gauntlet
- Glove Back Material Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 4602
- Zoro # G1196399
- Country of Origin Multiple
- Category Welding Gloves
Dimensions
Glove Size | XL |
Cuff Length | 5.25 in |
Glove Length | 14 in |
Description
Welding Gloves,Stick,XL/10,PK12, Welding Glove Application Stick, Glove Back Material Cowhide, Glove Leather Grade B, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Size XL, Color Blue, Cuff Material Cowhide, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Floor Sign, 24 in H, 24 in W, Vinyl, Octagon, English, FS-24OCT-614 (FS-24OCT-614)
- PAULSON Headgear, Ratchet, Nylon, Black (HG4-H)
- ACCUFORM L-Shape Projection Sign, 8"X8", Plastic, Legend: AED, PSP708 (PSP708)
- PORTWEST Classic Rain Jacket, XL (US440)
- MCR SAFETY Welding Gloves, Cowhide Palm, XL, 12PK (4320)
- MCR SAFETY Red Ram Prem Grain Goatskin Mig Tib, PK12 (4840XL)
- MCR SAFETY Welding Leather Glove, Gray, XL, PK12 (4150TXL)
- MCR SAFETY MIG/TIG Welding Gloves, Cowhide Palm, S, 12PK (4921S)
- MCR SAFETY MIG/TIG Welding Gloves, Cowhide Palm, L, 12PK (4952L)
- MCR SAFETY Welding Gloves, Cowhide Palm, XL, PR (4750)
- TILLMAN Stick Welding Gloves, Cowhide Palm, 2XL, PR (12502X)
- Mcr Safety Gloves & Hand Protection