Shop All Welding Gloves
Mcr Safety
Welding Gloves, Cowhide Palm, XL, 12PK
Mfr # 4155
Zoro # G1199795
product price: $83.69
/pk 12, $6.97/ea
Free Shipping & Returns
$83.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- Cuff Material Cowhide
- Application Stick
- Cuff Style Gauntlet
- Glove Back Material Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 4155
- Zoro # G1199795
- Country of Origin Multiple
- Category Welding Gloves
Dimensions
Glove Size | XL |
Cuff Length | 5.25 in |
Description
Welding Gloves,Stick,XL/10,PK12, Welding Glove Application Stick, Glove Back Material Cowhide, Glove Leather Grade B, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Size XL, Color Gray, Cuff Material Cowhide, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Caution Tag By The Roll, 6-1/4 x 3, PK250 (TAR156)
- BAFFIN Winter Boots, Mens, 10, Lace, Nonmetal, PR (IREB-MP04-BK2)
- BDG 15G Synthetic w/Brushed Liner Nitrile Foam Knuckle Coated, Size L (9) (99-9-265-9)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, PK10, Material: Plastic (TDF320VPR)
- MCR SAFETY MIG/TIG Welding Gloves, Cowhide Palm, L, PR (4950L)
- MCR SAFETY Welding Gloves, Cowhide Palm, XL, 12PK (4602)
- MCR SAFETY Welding Leather Glove, Brown/White, XL, PR (4890XL)
- MCR SAFETY Red Ram Prem Grn Goatskin Mig Tig, S, PK12 (4840S)
- MCR SAFETY Welding Gloves, Cowhide Palm, M, PR (4500M)
- MCR SAFETY Welding Leather Glove, Brown/White, XL, PR (4892XL)
- HEXARMOR Welding Gloves, A6, Gunn Cut, S, PR (5054-S (7))
- Mcr Safety Gloves & Hand Protection