Shop All Welding Gloves
Mcr Safety
Welding Gloves, Cowhide Palm, S, PR
Mfr # 4500S
Zoro # G4881292
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Leather
- Application Stick
- Cuff Style Gauntlet
- Length 13
- Glove Back Material Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 4500S
- Zoro # G4881292
- UPC # 30451431632673
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Size | S |
Length | 13 |
Cuff Length | 4.75 in |
Glove Length | 13 in |
Description
Welding Gloves, Welding Glove Application Stick, Leather Palm Material Cowhide, Glove Back Material Cowhide, Glove Length 13 in, Glove Leather Grade B, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Color Family Blue, Cuff Gauntlet, Glove Size S, Hand Left and Right, Color Blue, Cuff Material Cowhide, Design Standard, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Dual Airline Adapter, Back Mount (SA-1000LP)
- BDG Welding Glove Split Leather Gauntlet Kevlar Sewn Gold, Shrink Wrapped, Size M (60-1-1500-M-K)
- BON TOOL Bon 11-420 Rubber Gloves, Size 11, .030 Thick, (Pr) (11-420)
- SAFETY ZONE GNPR-1M, Nitrile Disposable Gloves, 3.7 mil Palm, Nitrile, Powder-Free, L, 10 PK, Blue (SZNGNPRLG1MCT)
- MCR SAFETY Welding Gloves, Cowhide Palm, 2XL, PR (4500XXL)
- MCR SAFETY Welding Gloves, Cowhide Palm, M, PR (4500M)
- MCR SAFETY Welding Gloves, Cowhide Palm, L, PR (4500L)
- MCR SAFETY Gloves, Brown Sel Leather Welder, 12PK (4300)
- MCR SAFETY Welding Gloves, Cowhide Palm, 12PK (4150)
- MCR SAFETY MIG/TIG Welding Gloves, Cowhide Palm, M, PR (4950M)
- CAIMAN TIG Welding Gloves, Deerskin Palm, M, PR (1864-4)
- Mcr Safety Gloves & Hand Protection