Shop All Disposable Gloves
Mcr Safety
Vinyl Disposable Gloves, Vinyl, L, White
Mfr # 9660LM
Zoro # G6169322
product price: $1.69
/ea
Sold in multiples of 7 for $11.83
$11.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Glove Size L
- Disposable Glove Material Vinyl
- Color White
- Material vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9660LM
- Zoro # G6169322
- Country of Origin Mexico
- Category Disposable Gloves
Dimensions
Size | L |
Glove Size | L |
Details
Item | Disposable Gloves |
Disposable Glove Material | Vinyl |
Color | White |
Material | vinyl |
Description
Gloves,Work,Cotton,Poly,L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID TREX Flex Series TRX500 HiViz Impact Gloves, S (TRX500-S)
- HONEYWELL NORTH Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red (N10R150000)
- BERTECH 12 ft. L x Vinyl Foam Cushion, 0.375 in. Thick (AFTX38-3x12BLKYBBEV)
- CONDOR Collared Lab Jacket, Male, 2XL, Light Blue (4TWA7)
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, Nitrile, Powdered, M (6002M)
- MCR SAFETY NitriShield, Disposable Medical Grade Gloves, 4 mil Palm, Nitrile, Powder-Free, S, 1000 PK, Blue (6010S)
- MCR SAFETY SensaTouch, Disposable Medical Grade Gloves, 11 mil Palm, Natural Rubber Latex, Powder-Free, L (5049L)
- MCR SAFETY SensaTouch, Disposable Medical Grade Gloves, 5 mil Palm, Vinyl, Powder-Free, S, 1000 PK, Clear (5010S)
- MCR SAFETY SensaTouch, Disposable Industrial/Food Grade Gloves, 5 mil Palm, Vinyl, Powder-Free, S, 100 PK (5015S)
- MCR SAFETY SensaTouch, Disposable Medical Grade Gloves, 5 mil Palm, Vinyl, Powder-Free, M, 1000 PK, Clear (5010M)
- MCR SAFETY SensaTouch, Vinyl Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, M, 1000 PK, Clear (5014M)
- Mcr Safety Disposable Gloves