Shop All Coated Gloves
Mcr Safety
Vinyl Coated Gloves, Full Coverage, Yellow, M, 12PK
Mfr # 9850M
Zoro # G3885117
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Glove Size M
- Glove Coating Material Vinyl
- Glove Coating Coverage Full
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 9850M
- Zoro # G3885117
- UPC # 30451439850291
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | M |
Glove Size | M |
Glove Length | 9 1/2" |
Details
Item | Coated Gloves |
Glove Coating Material | Vinyl |
Glove Coating Coverage | Full |
Color | Yellow |
ANSI/ISEA Abrasion Level | 0 |
Thumb Style | Straight |
Silicone-Free | No |
Glove Coating Finish | Smooth |
Standards | EN388 |
Glove Construction | Seamless Knit |
ANSI/ISEA Puncture Level | 0 |
Suggested Use Environment | Dry |
Resists | Abrasions, Cuts, Tear, Punctures |
ANSI Cut Grams | 0 |
Application | Carpentry, Agriculture, Construction, Farming, Landscaping |
Insulated | No |
ANSI/ISEA Cut Load | 0 |
Glove Materials | Polyester/Stainless Steel |
Base Coating Material | Foam Nitrile |
Cuff Style | Slip-On |
Glove Lining Material | Cotton |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards EN388, Insulated No, Glove Coating Cover Full, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Cowhide Leather Gloves, Small (60602)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1487PB)
- HONEYWELL Cut-Resistant Gloves, XXL, 13 Gauge, A4, PR (24-0513B/11XXL)
- SIGNMISSION OSHA Sign, Cryogenic Gloves And W/ Symbol, 18in X 12in Rigid Plastic, 12" W, 18" H, Portrait (OS-SF-P-1218-V-11058)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Blue/White, M, PR (9680M)
- MCR SAFETY Ninja X Bi-Polymer Coated Palm Gloves, Black, Large (N9674L)
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Black/Gray, XS, PR (9699XS)
- MCR SAFETY Nitrile Dipped Foam Gloves, Medium, Gray/Black, 13 Gauge, (9673S)
- MCR SAFETY Technical Cool Gloves, Small, Poly Coating, 13 Gauge, Gray (MCSCRWN9677S)
- MCR SAFETY 10 Gauge, Stretch Nylon, White, PK12 (9630XSM)
- HEXARMOR Knit Gloves, Black, Size 10 (1030-XL (10))
- Mcr Safety Gloves & Hand Protection