Shop All Coated Gloves
Mcr Safety
Vinyl Coated Gloves, Full Coverage, White, XL, 12PK
Mfr # 9870XL
Zoro # G3104888
product price: $17.45
/pk 12, $1.45/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- Size XL
- Glove Coating Material Vinyl
- Glove Coating Coverage Full
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9870XL
- Zoro # G3104888
- UPC # 30451439870473
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | XL |
Size | XL |
Glove Length | 10-1/2" |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards EN388, Insulated No, Glove Coating Cover Full, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Showa Atlas 305 Rubber-Coated Gloves (305XL-10)
- ZORO SELECT Horizontal Glove Dispenser, Metal, 3 Boxes (6GKZ8)
- BRADY Plug Lockout, Red, 5/16In Shackle Dia., Width: 4 5/8 in (PLO27E)
- RED KAP Unisex White 80/20 Lab Coat W/Knit (KP70WH RG XXL)
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Gray, L, PR (VP96781L)
- MCR SAFETY Foam Nitrile Coated Gloves, Full Coverage, Black/Orange, 2XL, PR (N96785XXL)
- MCR SAFETY Gloves, White Poly White PU 13 Gauge XXS, 12PK (96655XXS)
- MCR SAFETY MCR Safety 9669XL Economy PU Coated Work Gloves, 13-Gauge, Black, X-Large, 12 Pairs (9669XL)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black, XS, PR (9669XS)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, M, PR (9674M)
- GLOBAL INDUSTRIAL Latex Coated String Knit Work Gloves, Natural/Blue, X-Large, 1-Dozen (708355XL)
- Mcr Safety Gloves & Hand Protection