Shop All Coated Gloves
Mcr Safety
Vinyl Coated Gloves, Full Coverage, White, S, 12PK
Mfr # 9875S
Zoro # G3104921
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- Size S
- Glove Coating Material Vinyl
- Glove Coating Coverage Full
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 9875S
- Zoro # G3104921
- UPC # 30451439875119
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | S |
Size | S |
Glove Length | 9-1/2" |
Length | 9" |
Size- Alpha | S |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards EN388, Insulated No, Glove Coating Cover Full, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP 508Ltb Mens Lt. Blue Ls Lab Coat (5080LB RG L)
- MECHANIX WEAR Mechanics Gloves, M, Yellow, TekDry(R) (MG-01-009)
- SUPER ANCHOR SAFETY Auto-Locking Steel Carabiner (5001-Z)
- ARIAT Straight Fit FR Jean, Men's, XL, 40/34 (10026004)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black, XL, PR (VP9669XL)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, 2XL, PR (N96797XXL)
- MCR SAFETY Ninja Flex Latex Coated Palm Gloves, Red/Gray, Medium (N9680M)
- MCR SAFETY Coated Gloves, Finished, Knit, XS/6, PR (9188SFBXS)
- MCR SAFETY Coated Gloves, Finished, Knit, XL/10, PR (92724XL)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Red/Gray, M, PR (VPN9680M)
- WATSON GLOVES Stealth Blackbird 15Gg Full Dip Nitrile - Med PR (395-M)
- Mcr Safety Coated Gloves