Shop All Coated Gloves
Mcr Safety
Vinyl Coated Gloves, Full Coverage, White, L, 12PK
Mfr # 9875L
Zoro # G3312340
product price: $19.39
/pk 12, $1.62/ea
$19.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size L
- Color White
- Glove Coating Material Vinyl
- Glove Coating Coverage Full
- ANSI/ISEA Abrasion Level 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9875L
- Zoro # G3312340
- UPC # 30451439875355
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | L |
Glove Length | 10" |
Details
Item | Coated Gloves |
Color | White |
Glove Coating Material | Vinyl |
Glove Coating Coverage | Full |
ANSI/ISEA Abrasion Level | 0 |
Silicone-Free | No |
Glove Coating Finish | Smooth |
Standards | EN388 |
Glove Construction | Seamless Knit |
Resists | Abrasions, Cuts, Tear, Punctures |
ANSI Cut Grams | 0 |
Insulated | No |
Application | Automotive Assembly, Carpentry |
Thumb Style | Straight |
ANSI/ISEA Puncture Level | 0 |
Suggested Use Environment | Dry |
ANSI/ISEA Cut Load | 0 |
Base Coating Material | Foam Nitrile |
Glove Materials | Polyester/Stainless Steel |
Cuff Style | Slip-On |
Glove Lining Material | Unlined |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards EN388, Insulated No, Glove Coating Cover Full, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Size 9-1/2 Men's Logger Boot Steel Work Boot, Brown (CA9821)
- MONTOUR LINE Stanchion Post and Rope Pol.Steel Post Crown Top, Tapped for Sign Frame (C-PS-CN-Tapped)
- REFRIGIWEAR Coverall Minus 50 Suit With Hood Navy Xl (0381RNAVXLG)
- BRADY 2" x 21/64" White Label, Irradiated Polyolefin, 3PS-187-2-WT (3PS-187-2-WT)
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Orange, XL, PR (N96783XL)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Red, S, PR (N96970S)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Red, XL, PR (N96970XL)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, XS, PR (9673XS)
- MCR SAFETY MCR Safety N9699M Ninja® HPT PVC Coated Nylon Gloves, 15 Gauge, Medium, Black (N9699M)
- MCR SAFETY MCR Safety 9673L Memphis Foam Nitrile Gloves, Large, 13 Gauge, Gray/Black, Dozen (9673L)
- CONDOR VF, Coated Gloves, Nylon, 3X, 60WF92, PR (60WF84)
- Mcr Safety Gloves & Hand Protection