Shop All Coated Gloves
Mcr Safety
Vinyl Coated Gloves, Full Coverage, White, L, 12PK
Mfr # 9870L
Zoro # G3312325
product price: $17.19
/pk 12, $1.43/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color White
- Glove Coating Material Vinyl
- Glove Coating Coverage Full
- ANSI/ISEA Abrasion Level 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9870L
- Zoro # G3312325
- UPC # 30451439870305
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | L |
Glove Size | L |
Glove Length | 10" |
Details
Item | Coated Gloves |
Color | White |
Glove Coating Material | Vinyl |
Glove Coating Coverage | Full |
ANSI/ISEA Abrasion Level | 0 |
Silicone-Free | No |
Glove Coating Finish | Smooth |
Standards | EN388 |
Glove Construction | Seamless Knit |
Thumb Style | Straight |
Suggested Use Environment | Dry |
Application | Automotive Assembly, Carpentry, Agriculture. Janitorial |
ANSI/ISEA Puncture Level | 0 |
Resists | Abrasions, Cuts, Tear, Punctures |
Insulated | No |
ANSI Cut Grams | 0 |
ANSI/ISEA Cut Load | 0 |
Glove Materials | Polyester/Stainless Steel |
Base Coating Material | Foam Nitrile |
Cuff Style | Slip-On |
Glove Lining Material | Unlined |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards EN388, Insulated No, Glove Coating Cover Full, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SJ110B Class 3 Two-in-One High Visibility Bomber Safety Jacket (SJ110B-3ZGS-M)
- ZORO SELECT Gas Cylinder Rack, Capacity 6 Cylinders (39J514)
- AZUSA SAFETY Commander 13 ga. ANSI A4 Cut Resistant Gloves, Double Sandy Foam Nitrile Palm Coating, XL (AZ591)
- 3M DBI-SALA Rope Lifeline with Snap Hook, 50 ft, 310 lbs. (141 kg) Weight Capacity (1202794)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black, M, PR (9669M)
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Orange, M, PR (N96783M)
- MCR SAFETY Gloves, White Poly White PU 13 Gauge M, 12PK (96655M)
- MCR SAFETY Foam Nitrile Coated Gloves, Full Coverage, Black/Orange, XL, PR (N96785XL)
- MCR SAFETY Foam Nitrile Coated Gloves, Full Coverage, Black, S, PR (N96795S)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Gray, M, PR (VP9696M)
- G-TEK GP Nitrile-Coated Nylon Gloves, Large, Blue/Black, Pair, 12PK (34-500/L)
- Mcr Safety Gloves & Hand Protection