Shop All Coated Gloves
Mcr Safety
Vinyl Coated Gloves, Full Coverage, Blue, L, 12PK
Mfr # 9885L
Zoro # G3312331
product price: $16.39
/pk 12, $1.37/ea
$16.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size L
- Size L
- Color Blue
- Glove Coating Material Vinyl
- Glove Coating Coverage Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9885L
- Zoro # G3312331
- UPC # 30451439885323
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | L |
Size | L |
Glove Length | 10" |
Details
Item | Coated Gloves |
Color | Blue |
Glove Coating Material | Vinyl |
Glove Coating Coverage | Full |
ANSI/ISEA Abrasion Level | 0 |
Silicone-Free | No |
Glove Coating Finish | Smooth |
Standards | EN388 |
Glove Construction | Seamless Knit |
ANSI/ISEA Puncture Level | 0 |
Resists | Abrasions, Cuts, Tear, Punctures |
Thumb Style | Straight |
Application | Automotive Assembly, Warehousing |
Insulated | No |
ANSI Cut Grams | 0 |
Suggested Use Environment | Dry |
ANSI/ISEA Cut Load | 0 |
Base Coating Material | Foam Nitrile |
Glove Materials | Polyester/Stainless Steel |
Cuff Style | Slip-On |
Glove Lining Material | Unlined |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards EN388, Insulated No, Glove Coating Cover Full, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KA, Blue, 1-1/4"H, PK3 (3KAS3BLU)
- VEA Hi-Vis Hooded Sweatshirt, Lime, XL (VEA-602-ST-OR-XL)
- BRADY Emergency Response Spill Control Kit - Oil Only Application (SKO-CFB)
- STEINER TIG Welding Gloves, Kidskin Palm, S, PR (0266-S)
- MCR SAFETY Dipped Gloves, Black, L, 12 PK (96699L)
- MCR SAFETY Protective Gloves, Foam Nylon, Large, 12/DZ, Gray, PK12 (MCSCRW9673L)
- MCR SAFETY MCR Safety N9699M Ninja® HPT PVC Coated Nylon Gloves, 15 Gauge, Medium, Black (N9699M)
- MCR SAFETY Coated Gloves, Finished, Knit, 2XL/11, PR (92724XXL)
- MCR SAFETY Gloves, Ninja Lite, 18 Gauge Nylon Liner XL, 144PK (VPN9696XL)
- MCR SAFETY Ninja Flex Latex Coated Palm Gloves, MEMPHIS GLOVE N9680XL, 1-Pair (N9680XL)
- AZUSA SAFETY Commander 13 ga. Polyester Work Gloves, Crinkle Latex Palm Coating, Black, 2XL (CM4000)
- Mcr Safety Gloves & Hand Protection