Shop All Cut-Resistant Gloves
Mcr Safety
VF, CutRes Glves, Blk/Bl, XL, 60JA74, PR
Mfr # VP92793PUXL
Zoro # G901860175
product price: $7.49
/pr
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A6
- Size XL
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Black/Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # VP92793PUXL
- Zoro # G901860175
- UPC # 45143845873
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Size | XL |
Glove Length | 10.25 in |
Glove Length Style | Standard |
Inspection Glove Size | Men's XL |
Size- Alpha | XL |
Description
Vend Ready Cut Resistant Glove, ANSI/ISEA Cut Level A6, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Available, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Cut-Resistant, EN 388 Rating 4A6X4X, Standards ANSI/ISEA 105:2016, Insulated No, Base Coating Material Polyurethane, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Glove Performance General Purpose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-9-PK (WM-9-PK)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Yellow Magnetic 10 ft. Black/Yellow Belt (WMX140-YW-BYD-M-M-100)
- DUPONT Disposable Lab Coat, 4XL, Blue, PK30 (PB271SBU4X003000)
- DUNLOP Rubber Boot, Men's, 10, Knee, Black, PR (OD60A93)
- MCR SAFETY VF, CutRes Gloves, Blk/Bl, S, 60JA73, PR (VP92793PUS)
- MCR SAFETY VF, CutRes Gloves, Blk/Bl, M, 60JA72, PR (VP92793PUM)
- MCR SAFETY VF, CutRes Gloves, Blk/Bl, L, 60JA71, PR (VP92793PUL)
- MCR SAFETY Cut Resistant Gloves, A7 Cut Level, Uncoated, 2XL, 1 PR (93861XXL)
- MCR SAFETY Cut Resistant Coated Gloves, A9 Cut Level, PVC, L, 1 PR (9381LLH)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, PVC, L, 12PK (9366L)
- HEXARMOR Coated Gloves, Polyurethane, Gray, XS, PR (2085 XS)
- Mcr Safety Cut-Resistant Gloves