Shop All Traffic Safety Vests and Apparel
Mcr Safety
Vest, OR, Polyester Mesh, 2" Stripes
Mfr # V201R
Zoro # G7250560
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Size Universal
- ANSI Class Not Rated
- Material Polyester
- Closure Type Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # V201R
- Zoro # G7250560
- UPC # 45143999989
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | Universal |
Reflective Stripe Width | 2 in |
Details
Item | Safety Vest |
Color | Orange |
ANSI Class | Not Rated |
Material | Polyester |
Closure Type | Hook-and-Loop |
Number of Pockets with Closure | 0 |
Stripe Color | Lime/Silver |
Pockets | 0-3 |
Features | Cool |
Reflective Stripe Location | Chest |
Includes LED Lights | No |
Reflective Stripe Color | Lime/Silver |
Breakaway | No |
Fabric Construction | Solid |
Fall Protection Compatible | No |
Total Number of Pockets | 0 |
High Visibility | Yes |
Description
Safety Vest, ANSI Class Not Rated, Vest Size S, Features Cool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT ED 7" Red Plastic Sport Traffic Cones (TC-ED-7-10PK-RD)
- MUCK BOOT CO Men's Outscape Lace Up Shoe (OSLM000 M 105)
- AMERICAN LOCK Lockout Padlock, KD, Black, 1-7/8"H (A1107BLK)
- EDWARDS SIGNALING Bell, 6VDC, 1.52A, Gray (435EX-6C1)
- MCR SAFETY High Visibility Vest, 2XL Size, Unisex (CL2MLSZX2)
- MCR SAFETY High Visibility Vest, 4XL Size, Unisex (WCCL2MLSZX4)
- MCR SAFETY High Visibility Vest, M Size, Unisex (PSURVCL2LSM)
- MCR SAFETY High Visibility Vest, M Size, Unisex (CL2ML2M)
- MCR SAFETY High Visibility Vest, XL Size, Unisex (VCL2MOXL)
- MCR SAFETY Safety Vest, Hi-Viz Lime, L (VMLBAL)
- MILWAUKEE TOOL Class 2 High Visibility Orange Performance Safety Vest - 2XL/3XL (48-73-5053)
- Mcr Safety Traffic Safety Vests and Apparel