Shop All Glove Dispensers & Accessories
Mcr Safety
Utility Clip Dielectric Belt Clip Ora
Mfr # UCDBO
Zoro # G3603367
product price: $3.89
/ea
Sold in multiples of 12 for $46.68
$46.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Reduce Hand Injuries; Fully Dielectric; Sturdy and Lightweight; Keeps Gloves Close; Attaches to Belt
- Length 6 1/2 in
- Maximum Clip Opening 0.75 in
- Glove Clip Material Plastic
- Belt Attachment Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # UCDBO
- Zoro # G3603367
- UPC # 766868000230
- Country of Origin Taiwan, Province of China
- Category Glove Dispensers & Accessories
Dimensions
Length | 6 1/2 in |
Glove Clip Width | 1 in |
Details
Features | Reduce Hand Injuries; Fully Dielectric; Sturdy and Lightweight; Keeps Gloves Close; Attaches to Belt |
Item | Glove Holder Clip |
Color | Orange |
Maximum Clip Opening | 0.75 in |
Glove Clip Material | Plastic |
Belt Attachment Material | Plastic |
Brand and Series | MCR Safety |
Glove Holder Style | With Belt Slot |
Glove Holder Material | Plastic |
Description
Glove Holder Clip, Belt Attachment Material Plastic, Color Orange, Glove Clip Material Plastic, Glove Clip Width 1 in, Glove Holder Material Plastic, Glove Holder Style With Belt Slot, Length 6 1/2 in, Maximum Clip Opening 0.75 in, Brand and Series MCR Safety
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Reading Glasses, +2.5, Clear, Polycarbonate (DPG59-125D)
- ZORO SELECT Hazard Marking Tape, Roll, 2In W, 54 ft. L (3YRX8)
- AZUSA SAFETY Hi-Visibility ANSI Yellow/Black Mesh T-Shirt w/2" Reflective Tape & Front Pocket, XL (SSTLB)
- LYLE Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1315-RD_7X5 (U4-1315-RD_7X5)
- MCR SAFETY Utility Clip Dielectric Orange (UCDO)
- MCR SAFETY Glove Clip, 12 in. L x 1-1/2 in. D, Orange (GCO)
- MCR SAFETY Glove Dispenser, Acrylic, 3 Boxes (300)
- MCR SAFETY Utility Clip Dielectric Black (UCDB)
- MCR SAFETY Gloves, Disposable Glove/Towelette dispens 1slot (100GT)
- MCR SAFETY Nylon Glove Utility Clip Nickel Metal C (GCB)
- ERGODYNE Holder, f/PPE Gear, Dual Clips, Breakaway, 6-1/2"x1"x1", Lime (EGO19119)
- Mcr Safety Glove Dispensers & Accessories