Shop All Glove Dispensers & Accessories
Mcr Safety
Utility Clip Dielectric Belt Clip Bla
Mfr # UCDBB
Zoro # G3603358
product price: $3.89
/ea
Sold in multiples of 12 for $46.68
$46.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Reduce Hand Injuries; Fully Dielectric; Sturdy and Lightweight; Keeps Gloves Close; Attaches to Belt
- Length 6 1/2 in
- Glove Holder Style With Belt Slot
- Maximum Clip Opening 0.75 in
- Glove Holder Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # UCDBB
- Zoro # G3603358
- UPC # 766868000223
- Country of Origin Taiwan, Province of China
- Category Glove Dispensers & Accessories
Dimensions
Length | 6 1/2 in |
Glove Clip Width | 1 in |
Details
Item | Glove Holder Clip |
Features | Reduce Hand Injuries; Fully Dielectric; Sturdy and Lightweight; Keeps Gloves Close; Attaches to Belt |
Color | Black |
Glove Holder Style | With Belt Slot |
Maximum Clip Opening | 0.75 in |
Glove Holder Material | Plastic |
Belt Attachment Material | Plastic |
Glove Clip Material | Plastic |
Brand and Series | MCR Safety |
Description
Glove Holder Clip, Belt Attachment Material Plastic, Color Black, Glove Clip Material Plastic, Glove Clip Width 1 in, Glove Holder Material Plastic, Glove Holder Style With Belt Slot, Length 6 1/2 in, Maximum Clip Opening 0.75 in, Brand and Series MCR Safety
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM SAFETY SIGN FIRE ALARM PANEL INSIDE MEXG516XT (MEXG516XT)
- FIBRE-METAL BY HONEYWELL Full Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), White (E1SW01A000)
- SAFETYPOSTER.COM Safety Poster, Safety Awareness Is A, ENG (P0081)
- HONEYWELL SERVUS Mid-Calf, Sz 8, 12" H, Tan, Stl, PR (22114/8)
- MCR SAFETY Glove Clip, 12 in. L x 1-1/2 in. D, Orange (GCO)
- MCR SAFETY Utility Clip Dielectric Black (UCDB)
- MCR SAFETY Gloves, Disposable Glove/Towelette dispens 1slot (100GT)
- MCR SAFETY Utility Clip Dielectric Orange (UCDO)
- MCR SAFETY Nylon Glove Utility Clip Nickel Metal C (GCB)
- MCR SAFETY Glove Dispenser, Acrylic, 3 Boxes (300)
- SQUIDS BY ERGODYNE Glove Clip With Belt Clip, Lime, 2 In. D (3405)
- Mcr Safety Glove Dispensers & Accessories