Shop All Faceshields and Visors
Mcr Safety
US Single Matrix Headgear
Mfr # 482000
Zoro # G607581534
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CAN/CSA Z94.3; Z87+
- Frame Material Polycarbonate
- Frame Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 482000
- Zoro # G607581534
- Country of Origin Taiwan, Province of China
- Category Faceshields and Visors
Details
Standards | CAN/CSA Z94.3; Z87+ |
Frame Material | Polycarbonate |
Frame Color | Gray |
Description
The MCR Safety US482000 Single Matrix Headgear ratchets to fit for exceptional comfort and helps provide superior protection from liquid splashes and flying debris that would otherwise be damaging to the face Meets ANSI Z87 and CANCSA Z943
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taffeta Flagging Tape, Blue Glo, 150 ft (TFBG-200)
- ANSELL TouchNTuff 92-616, Lightweight Nitrile Disposable Gloves, 3.1 mil Palm, Nitrile, Powder-Free, M (92-616)
- ANSELL Microflex L56, Disposable Gloves, 3.5 mil Palm, Natural Rubber Latex, Powder-Free, M, 100 PK (L562)
- NMC Rtk Hazard Warning Write-On Warning Label, Material: Pressure Sensitive Paper (WOL9)
- MCR SAFETY Take Up Headgear, Ractchet, Includes Headgear Only, Fits Most Face Shields, Adjustable Size, Blue (103)
- MCR SAFETY Glasses, 8X16'' .040 Visor Pc - MAX6 (181540PF)
- MCR SAFETY Ratchet Faceshield Assembly, 8x15 1/2, Blu (9JXT1)
- MCR SAFETY Faceshield Bracket, Aluminum (102)
- MCR SAFETY Glasses, 8X16'' .040 Visor PETG Sheet CSA, 25PK (181640CSA)
- MCR SAFETY Faceshield Visor, PETG, Aluminum, 8x15-1/2 (181640A)
- HONEYWELL S8510 Bionic Face Shield, Ratchet Headband, Antifog Clear/Black Matte (S8510-HONEYWELL)
- Mcr Safety Faceshields and Visors