Shop All General Purpose Gloves
Mcr Safety
ted Cotton Canvas Clute Econ Weigh, PK12
Mfr # 8808S
Zoro # G3255196
product price: $12.79
/pk 12, $1.07/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size Large
- Color Back: Natural
- Glove Coating Material PVC
- Glove Style Clute
- Thumb Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 8808S
- Zoro # G3255196
- UPC # 30451430808857
- Country of Origin Multiple
- Category General Purpose Gloves
Dimensions
Glove Size | Large |
Details
Item | Knit Gloves |
Color | Back: Natural |
Glove Coating Material | PVC |
Glove Style | Clute |
Thumb Style | Straight |
Features | Standard Finger |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUKAL NonSterile Scrub Pants, Disposable Dark Blue, Large, 50PK (380L)
- SPILL BUSTER Neutralizing Spill Kit, 5 gal., Lab Acids (2004-005)
- WEARWELL 74 ft. L x PVC Surface With PVC Sponge, 9/16" Thick (495)
- GSS SAFETY Class 3 Moisture Wick Short Slv T-Shirt (5008-TALL 2XL)
- MCR SAFETY Gloves, Nylon, Knit, XL, Blue/Gray, PK12 (MCR 96731XL)
- MCR SAFETY Gloves, Gray, XL, PK12 (N96051XL)
- MCR SAFETY Coated Gloves, L, Natural, Unlined, PK12 (8100A)
- MCR SAFETY Heavy Wght 100 per Cotton Natural, M, PK12 (9506LM)
- MCR SAFETY Cotton/Polyester Fingerless Dots, PK12 (9508XLM)
- MCR SAFETY Plastic ted Palm Clute K, PK12 (7800)
- CONDOR Knit Glove, Cotton, S, PR (2UTZ6)
- Mcr Safety General Purpose Gloves