Shop All Traffic Safety Vests and Apparel
Mcr Safety
Tear Away Safety Vest, XL
Mfr # CL2MLXL
Zoro # G6622362
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- Size XL
- ANSI Class 2
- Material Polyester
- Back Stripe Pattern U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # CL2MLXL
- Zoro # G6622362
- UPC # 45143999040
- Country of Origin Multiple
- Category Traffic Safety Vests and Apparel
Dimensions
Size | XL |
Fits Chest Size | 56 in |
Length | 27 in |
Minimum Chest Size | 56 in |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 56 in |
Description
High Visibility Vest, ANSI Class 2, Vest Size XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 56 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Vest Stripe Color Family Orange/Red/Silver, Back Stripe Pattern U, Vest Length 27 in, Number of Pockets (Inside) 2, Number of Pockets (Outside) 4, Number of Pockets with Closure 0, Features Breathability, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Spill Kit, 10 Gallon Volume Absorbed per Kit, 10 Gallon Container Capacity, Yellow, 36 Components (SPKU-10)
- MCR SAFETY Safety Glasses, Clear Uncoated (BL010)
- MCR SAFETY Welding Gloves, Cowhide Palm, L, PR (4500L)
- 3M DBI-SALA Advanced Bare Steel Uni-Anchor (8510816)
- MCR SAFETY High Visibility Vest, 2XL Size, Unisex (V2CL2MLX2)
- MCR SAFETY High Visibility Vest, L Size, Unisex (SURVCS2OL)
- MCR SAFETY High Visibility Vest, L Size, Unisex (SURVCL2LL)
- MCR SAFETY High Visibility Vest, 5XL Size, Unisex (PSURVCL2LSX5)
- MCR SAFETY High Visibility Vest, 3XL Size, Unisex (SURVCS2OX3)
- MCR SAFETY High Visibility Vest, 2XL Size, Unisex (SURVCL2LX2)
- CONDOR Safety Vest, Yellow/Green, Hook-and-Loop (491R90)
- Mcr Safety Workwear and Protective Clothing