Shop All Traffic Safety Vests and Apparel
Mcr Safety
Tear Away Safety Vest, 4X
Mfr # CL2MLX4
Zoro # G6631480
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Closure Type Hook-and-Loop
- Standards ANSI/ISEA 107
- Features Breathability
- Color Lime
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # CL2MLX4
- Zoro # G6631480
- UPC # 45143999071
- Country of Origin Multiple
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 4XL |
Reflective Stripe Width | 2 in |
Details
Item | Safety Vest |
Material | Polyester |
Closure Type | Hook-and-Loop |
Standards | ANSI/ISEA 107 |
Features | Breathability |
Color | Lime |
Stripe Color | Silver |
Pockets | 0-3 |
ANSI Class | 2 |
Reflective Stripe Color | Silver |
Fabric Construction | Solid |
Includes LED Lights | No |
Total Number of Pockets | 0 |
Fall Protection Compatible | No |
Reflective Stripe Location | Chest, Waist |
Breakaway | Yes |
Description
Safety Vest, ANSI Class 2, Vest Size 4XL, Features Breathability, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Empty Drum Warning Label, 4 In. H, PK100 (814LS)
- VIKING Viking Caulked FOpen RoadesterBoot (VW56-9)
- MAGID Safety Glasses Magid Y50Bkafc20, (Y50BKAFC20)
- LACROSSE Black Boot, Aero Insulator, 14", Sz12, PR (664550)
- MCR SAFETY High Visibility Vest, L Size, Unisex (SURVCL2OL)
- MCR SAFETY High Visibility Vest, S Size, Unisex (WCCL2MLSZS)
- MCR SAFETY High Visibility Vest, S Size, Unisex (CL2MLSZS)
- MCR SAFETY Tear Away Safety Vest, XL (CL2MLXL)
- MCR SAFETY High Visibility Vest, M Size, Unisex (PSURVCL2LSM)
- MCR SAFETY High Visibility Vest, 3XL Size, Unisex (WCCL2MLSZX3)
- 3M Scotchlite Sfty Vest Ylw (94617-80030-PS)
- Mcr Safety Workwear and Protective Clothing