Shop All Leather Driver's Gloves
Mcr Safety
Table Grade Cow Grain Driver, XL, PK12
Mfr # 32013XL
Zoro # G1198508
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- Color Beige
- Leather Grade C
- Thumb Style Straight
- Glove Back Material Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 32013XL
- Zoro # G1198508
- UPC # 30451431362167
- Country of Origin Multiple
- Category Leather Driver's Gloves
Dimensions
Glove Size | XL |
Details
Item | Leather Gloves |
Color | Beige |
Leather Grade | C |
Thumb Style | Straight |
Glove Back Material | Cowhide |
Glove Liner Material | Unlined |
Glove Cut | Gunn |
Palm Material | Cowhide |
Application | Carpentry, Farming, Landscaping, Transportation, Heavy Equipment Operator |
Glove Leather Grade | C |
Leather Palm Process | Grain |
Leather Palm Type | Grain |
Stitching Material | Cotton/Polyester |
Cuff Style | Slip-On |
Minimum Temperature | Not Rated |
Stitching Type | Standard |
Glove Hand Style | Left and Right |
Description
Leather Gloves, Stitching Material Cotton/Polyester, Thumb Style Straight, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKLEY Safety Glasses, Gray Plutonite Lens, Anti-Scratch (OO9096-38)
- CODE 3 Siren Speaker, Mfr. No. C3100 (C3100X)
- DUPONT Coverall, 6 PK, White, Tychem(R) 4000, Zipper (SL125TWHLG000600)
- LYLE Reflective Hexavalent Chromium Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (LCU4-0723-RA_10X7)
- MCR SAFETY Gloves, L, PR (MU3213DPL)
- MCR SAFETY Logo Glove, Driver, Cow Grain, Cream, L, PR (3213HVIL)
- MCR SAFETY Lined Leather Driver Red Fleece, 2XL, PK12 (3150XXL)
- MCR SAFETY Leather Gloves, White, 2XL, PK12 (36136XXL)
- MCR SAFETY Driver Gloves, CowGrain Lthr, Cream, 2XL, PR (3201XXL)
- MCR SAFETY Prem Grd Pigskin Driver Red Flc, XL, PK12 (3450XL)
- CONDOR Leather Drivers Glove, Goatskin, Tan, S, PR (4TJX9)
- Mcr Safety Gloves & Hand Protection