Shop All Leather Driver's Gloves
Mcr Safety
Table Grade Cow Grain Driver, L, PK12
Mfr # 32013L
Zoro # G1199698
product price: $41.45
/pk 12, $3.45/ea
$41.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Color Beige
- Leather Grade C
- Thumb Style Straight
- Glove Back Material Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 32013L
- Zoro # G1199698
- UPC # 30451431362099
- Country of Origin Multiple
- Category Leather Driver's Gloves
Dimensions
Glove Size | L |
Details
Item | Leather Gloves |
Color | Beige |
Leather Grade | C |
Thumb Style | Straight |
Glove Back Material | Cowhide |
Glove Cut | Gunn |
Palm Material | Cowhide |
Glove Leather Grade | C |
Application | Carpentry, Farming, Landscaping, Transportation, Heavy Equipment Operator |
Leather Palm Process | Grain |
Leather Palm Type | Grain |
Cuff Style | Slip-On |
Minimum Temperature | Not Rated |
Glove Hand Style | Left and Right |
Description
Leather Gloves, Thumb Style Straight, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SYSTEMS INTL Filter, 50cfm 3rd Stage, D Style (BB50-D)
- CATO Fire Extinguisher Cabinet, Surface Mount, 23 1/4 in Height, 10 lb (105-10 WWC-H)
- FAME FABRICS Apron, 3-Pocket Bib, F10, Brown (83261)
- HONEYWELL NORTH Cradle Suspension Head Harness (770092)
- MCR SAFETY Gloves, M, PR (MU3624M)
- MCR SAFETY Select Goatskin Driver Straight T, M, PK12 (3603M)
- MCR SAFETY Leather Gloves, White, XL, PR (3611DTXL)
- MCR SAFETY Gloves, Leather, Driver, Large, PR (3215L)
- MCR SAFETY Industry Grade Cow Driver Patch, L, PK12 (32055L)
- MCR SAFETY Select Goatskin Driver Straight T, L, PK12 (3603L)
- CONDOR Leather Drivers Gloves, Pigskin, XS, PR (5AJ32)
- Mcr Safety Leather Driver's Gloves