Shop All Safety Glasses
This Product is Discontinued
Mcr Safety
Swagger® SR4 Series Clear Safety Glasses with Clear Lenses Clear Temples with Gray TPR from Temples (Discontinued)
Mfr # SR410
Zoro # G902575733
This Product is Discontinued
Key Features
- Lens Color Clear
- Lens Coating Duramass Hard Coat
- Frame Material Polycarbonate
- Standards ISO 12312-1 Blue Light 0.14; Z87+
- Temple Color Clear; Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # SR410
- Zoro # G902575733
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Lens Color | Clear |
Lens Coating | Duramass Hard Coat |
Frame Material | Polycarbonate |
Standards | ISO 12312-1 Blue Light 0.14; Z87+ |
Temple Color | Clear; Gray |
Visible Luminous Transmission | 0.9 |
Primary Frame Color | Clear |
Temple Style | Bayonet |
Features | Dielectric |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.