Shop All High Visibility Jackets & Coats
Mcr Safety
Strtch Pu Cotton Poly 49 Coat, 0.40mm, 2XL
Mfr # 518CX2
Zoro # G0659088
$58.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Fluorescent Lime with Silver Reflective Stripes
- Material Polyurethane
- Length 49"
- Features 2" Reflective Stripe Width
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 518CX2
- Zoro # G0659088
- UPC # 45143017812
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 2XL |
Length | 49" |
Details
Item | Strtch Pu Cotton Poly 49 Coat,0.40mm,2XL |
Color | Fluorescent Lime with Silver Reflective Stripes |
Material | Polyurethane |
Features | 2" Reflective Stripe Width |
Gender | Unisex |
Description
Strtch Pu Cotton Poly 49 Coat,0.40mm,2XL, Size 2XL, Gender Unisex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSS BOOT CO Moxie Trades Womens Lacy Olive Composit (MT26026)
- CAROLINA SHOE Size 6 Women's Logger Boot Composite Work Boot, Brown (CA1435)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Diesel Fuel Above Ground Storage Tank Sign, Portrait (OS-NS-D-710-V-10994)
- IDEAL SHIELD Wire Marker Book, Preprintd, Self-Adhesive (44-101)
- MCR SAFETY Rain Jacket w/Hood, Hi-Vis Yellow/Green, 4XL (500RJHX4)
- MCR SAFETY .40Mm Stretch Pu Cotton Poly 49 Coat, XL (518CXL)
- MCR SAFETY Rain Jacket w/Hood, Hi-Vis Yellow/Green, L (500RJHL)
- MCR SAFETY Rain Jacket w/Hood, Hi-Vis Yellow/Green, XL (500RJHXL)
- TOUGH DUCK Jacket, 5-in-1, Mens, M Tall, Hi-Vis Green (S42641)
- REFRIGIWEAR Men's HiVis Softshell Insulated Jacket, Small, Black/Orange (9291RBORSMLL2)
- TINGLEY Tingley Bomber II ANSI Class 3 Insulated Hi-Vis Jacket (J26112.L)
- Mcr Safety High Visibility Clothing