Shop All Safety Glasses
Mcr Safety
Stratos Wraparound Design Glasses, Clear Polycarbonate
Mfr # MCSCRWSS110
Zoro # G501833760
product price: $1.75
/ea
Sold in multiples of 5 for $8.75
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Color Black
- Lens Material Polycarbonate
- Frame Material Nylon
- Standards ANSI Z87.1+; CAN/CSA Z94.3-99
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # MCSCRWSS110
- Zoro # G501833760
- UPC # 766868131101
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Length | 5.67" |
Temple-to-Temple Width | 5.5 in |
Details
Item | Stratos Wraparound Design Glasses |
Lens Color | Clear |
Frame Color | Black |
Lens Material | Polycarbonate |
Frame Material | Nylon |
Standards | ANSI Z87.1+; CAN/CSA Z94.3-99 |
Features | Adjustable Temple; Comfortable; Lightweight; Scratch Resistant |
Arm Color | Black |
Description
Glasses feature a stylish wraparound design for a secure, reliable fit during use. Clear, polycarbonate lens filters 99.9 percent of UV radiation. Lightweight frame provides added comfort and balance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Knit Gloves, Finished, Size M (48-73-7121)
- BOLLE SAFETY Safety Glasses, Amber Anti-Fog ; Anti-Static ; Anti-Scratch (40055)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, Private Prop - P P N T3 (A-1218 Private Prop - P P N T3)
- MECHANIX WEAR FastFit® Covert Tactical Glove, Black, S, 7" L, PR (FFTAB-55-008)
- MCR SAFETY Crews 135-BK117 Bearkat Silver Mirror Lens Safety Glasses (135-BK117)
- MCR SAFETY Safety Glasses, Clear Polycarbonate Lens, Anti-Fog, Scratch Resistant, 12PK (CWS BK110AF)
- MCR SAFETY Crews K3H15 Klondike Magnifier Glasses- 1.5 Magnifier- Clear Lens (K3H15)
- MCR SAFETY Antifog Safety Glasses, UV Protection, Clear (MCSCL110AF)
- MCR SAFETY Crews 135-9800XL Yukon Xl Uncoated Protective Eyewear (135-9800XL)
- MCR SAFETY Crews 135-BKH25 Bearkat Magnifier - 2.5Clear Lens (135-BKH25)
- CARHARTT Safety Glasses, Clear Anti-Fog, Anti-Static, Scratch-Resistant (CHB710DTCS)
- Mcr Safety Safety Glasses