Shop All Cut-Resistant Sleeves
Mcr Safety
Steelcore Ii 21 Sleeve
Mfr # 9321
Zoro # G1204309
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- ANSI/ISEA Cut Level A8
- Color White
- Sleeve Material Polyester/Stainless Steel
- Thickness 7 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9321
- Zoro # G1204309
- Country of Origin Mexico
- Category Cut-Resistant Sleeves
Dimensions
Size | Universal |
Length | 21" |
Details
Item | Cut-Resistant Sleeve |
ANSI/ISEA Cut Level | A8 |
Color | White |
Sleeve Material | Polyester/Stainless Steel |
Thickness | 7 ga |
ANSI/ISEA Abrasion Level | Not Available |
Standards | ANSI/ISEA 105 |
Application | Automotive Chassis, Heavy Industrial Applications Where The Ptfe Additive Acts As An Additional Lubrication Barrier Against Metal-to-Metal Contact, Industrial - Machinery Tools, Overhead Garage Door Channels, Fan Motors, Slides, Gearsmarine - Cables, Couplings, Gears, Hitches, Winchesautomotive - Hinges, Electrical Antennas, Latches, Springs, Coilsresidential - Implements, Door Channels, Slides, Locksfood Service - All Areas Without Direct Food Contact. |
Sleeve Style | Sleeve |
Cuff Style | Shirred Slip-On |
Latex-Free | No |
Brand and Series | MCR Safety Steelcore 2 |
Sleeve Performance | General Purpose |
Silicone-Free | No |
Series | Steelcore 2 |
Stitching Material | Polyester Wrapped Steel |
ANSI/ISEA Cut Load | 5311 |
Sleeve Construction | Seamless Knit |
Anti-Static | No |
EN 388 Rating | XA84XX |
Sleeve Type | Knit Cuff |
Description
Cut-Resistant Sleeve, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A8, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 21 in, Thickness 7 ga, Sleeve Material Polyester/Stainless Steel, Color White, Size Universal, Series Steelcore 2, Standards ANSI/ISEA 105, Stitching Material Polyester Wrapped Steel, EN 388 Rating XA84XX, ANSI/ISEA Cut Load 5311, ANSI/ISEA Abrasion Level Not Available, Anti-Static No, Latex-Free No, FDA Compliant Yes, Silicone-Free No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHIELDMARK Floor Stop Sign, 36 in H, 36 in W, Heavy Duty Industrial Grade Composite, Octagon, English, STP36 (STP36)
- CLEMCO Inner Lens for Apollo 20 - 5/Pkg (10C21409)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Red, 2XL, PR (N96970XXL)
- SAFETYSHIRTZ SS360 Backwoods Camo Class 2 T-Shirt, Safety Green, XL (46111301XL)
- MCR SAFETY Steelcore Ii 18 Sleeve (9318)
- MCR SAFETY Cut-Resistant Sleeve, A4, 13 ga, 22" L, PK10 (9222OVT)
- MCR SAFETY Economy Weight 18 Sleeve (9378E)
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A3, Kevlar® ( 7 ga ), Yellow, Knit Cuff, 7 in Length (9307)
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A5, Bicep Gusset, Thumbhole, Orange, 18 in Length (9178OT)
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A5, Bicep Gusset, Orange, 14 in Length (9174O)
- SUPERIOR GLOVE Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Thumbhole, 18 in Length, Black, 2XL (KBKB1T18TXX)
- Mcr Safety Workwear and Protective Clothing