Shop All Heat Resistant Gloves
Mcr Safety
Std Weight 22Oz Knit Wrist Gray, PK12
Mfr # 9422KM
Zoro # G3255336
product price: $10.99
/pk 12, $0.92/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S ( 7 )
- Cuff Style Knit
- Thickness 7 ga
- Max. Temp. Not Rated
- Glove Length 8.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9422KM
- Zoro # G3255336
- UPC # 30451439422993
- Country of Origin Mexico
- Category Heat Resistant Gloves
Dimensions
Size | S ( 7 ) |
Glove Length | 8.75 in |
Glove Size | S |
Glove Length Style | Standard |
Size (Alpha) | S |
Size (Numeric) | 7 |
Description
Knit Gloves, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Terry Cloth, Additional Hazard Protection None, Insulated No, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Uncoated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking D Series 300D Jkt w/Hood Gr (D6329JG-XXL)
- JUSTRITE 2 1/2 gal Red Steel Type II Safety Can Flammables (7225130)
- LYLE School Crossing Pictogram Traffic Sign, 30 in H, 30 in W, Aluminum, Pentagon, No Text, S1-1-30HA (S1-1-30HA)
- NMC Danger Argon Sign, D476RB (D476RB)
- MCR SAFETY Hot Mill Weight 3 Ply Burlap Lin, L, PK12 (9132G)
- MCR SAFETY Red Brick 2 Ply Loop, PK12 (9462K)
- MCR SAFETY Standard Weight 18 Oz Knit Wrist M, PK12 (9401KM)
- MCR SAFETY Glove Knit Wrist Nap In Dlb Palm La, PK12 (9018C)
- MCR SAFETY Gloves, Hot Mill Burlap Premium XL, 12PK (9132KXL)
- MCR SAFETY Std Weight 16Oz Knit Wrist Loop, M, PK12 (9427KM)
- STEINER Thermal Protective Gloves, 14", PR (08314)
- Mcr Safety Heat Resistant Gloves