Shop All Heat Resistant Gloves
Mcr Safety
Std Weight 16Oz Loop In Terry C, M, PK12
Mfr # 9412KM
Zoro # G3255309
product price: $9.39
/pk 12, $0.78/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- Size S ( 7 )
- Cuff Style Knit
- Max. Temp. Not Rated
- Reversible No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9412KM
- Zoro # G3255309
- UPC # 30451439412925
- Country of Origin Mexico
- Category Heat Resistant Gloves
Dimensions
Glove Size | S |
Size | S ( 7 ) |
Glove Length | 8.75 in |
Glove Length Style | Standard |
Size (Numeric) | 7 |
Size (Alpha) | S |
Description
Knit Gloves, Glove Style Knit, Knit Material Cotton, Polyester Terry Cloth, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Terry Cloth, Insulated No, Glove Hand Style Left and Right, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Spill Tray, 6.5 gal Spill Capacity, 18 oz PVC fabric (1331)
- RADIANS Radians ST11 Class 2 High Visibility Safety T-Shirt with Max-Dri(TM) (ST11-2PGS-S)
- SIGNMISSION OSHA Warning Sign, 5" Height, 7" Width, Livestock Guardian Dog On Duty Do Not Enter, Landscape (OS-WS-D-57-L-12233)
- LAKELAND Coverall, XL, 25 PK, Blue, Pyrolon(R) Plus 2, Zipper (07414-XLB)
- MCR SAFETY Light 14Oz Loop In Terry Cont, PK12 (9425KM)
- MCR SAFETY Std Weight 22Oz Knit Wrist Gray, PK12 (9422KM)
- MCR SAFETY Std Weight 16Oz Knit Wrist Loop, M, PK12 (9427KM)
- MCR SAFETY Red Brick 2 Ply Loop, PK12 (9462K)
- MCR SAFETY Hot Mill Weight 3 Ply Burlap Lin, L, PK12 (9132K)
- MCR SAFETY Heat Resistant Gloves, Knit Cuff, L, PR (9124K)
- MAGID Kevlar High Heat Mitts (GP1414WL)
- Mcr Safety Gloves & Hand Protection