Shop All Heat Resistant Gloves
Mcr Safety
Standard Weight 18 Oz Knit Wrist M, PK12
Mfr # 9401KM
Zoro # G3255266
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Knit
- Max. Temp. 500 Degrees F
- Thickness 7 ga
- Standards ANSI/ISEA 105
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 9401KM
- Zoro # G3255266
- UPC # 30451439401967
- Country of Origin Mexico
- Category Heat Resistant Gloves
Dimensions
Size | M ( 8 ) |
Glove Length | 9 in |
Glove Size | M |
Glove Length Style | Standard |
Size (Alpha) | M |
Size (Numeric) | 8 |
Description
Knit Gloves, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Terry Cloth, Additional Hazard Protection None, Standards ANSI/ISEA 105, Insulated No, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Uncoated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Job Sight Hi-Vis T-Shirt, Short Sleeve, Lime, 5XL (S75022)
- MSA SAFETY Full Body Harness, XL, Nylon (10197220)
- CARHARTT OV4277 M LseFit WshDck Lnd Mcknck Vst (104277-BLK)
- ZORO SELECT Flagging Tape, Vinyl, Roll 300 ft. L (VST03)
- MCR SAFETY Standard Weight 18 Oz Knit Wrist L, PK12 (9400KM)
- MCR SAFETY Standard Weight 18 Oz Knit Wrist M, PK12 (9402KM)
- MCR SAFETY Std Weight 16Oz Knit Wrist Loop, M, PK12 (9427KM)
- MCR SAFETY Std Weight 16Oz Knit Wrist Loop, M, PK12 (9414KM)
- MCR SAFETY Heat Resistant Glove, Knit Cuff, L, Vend, PR (VP9124K)
- MCR SAFETY Std Weight 22Oz Knit Wrist Gray, PK12 (9422KM)
- WELLS LAMONT Heat Resistant Glove, L, Yellow/White, PK12 (2610L-GR)
- Mcr Safety Gloves & Hand Protection