Shop All Rainsuits
Mcr Safety
Squall .20Mm Single Ply PVC Suit 3, XL
Mfr # O703XL
Zoro # G3597356
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Xl
- Fits Waist Size 50"
- Color Yellow
- Features Includes Jacket with Detachable Drawstring Hood and Bib Pants; 0.2mm Thickness
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # O703XL
- Zoro # G3597356
- UPC # 45143470341
- Country of Origin China
- Category Rainsuits
Dimensions
Size | Xl |
Fits Waist Size | 50" |
Details
Color | Yellow |
Features | Includes Jacket with Detachable Drawstring Hood and Bib Pants; 0.2mm Thickness |
Item | Squall .20Mm Single Ply Pvc Suit 3,XL |
Gender | Men's |
Inseam | 29-1/2" |
Material | PVC |
Description
Squall .20Mm Single Ply Pvc Suit 3,XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Ninja Flex Latex Coated Palm Gloves, Red/Gray, XL (N9680XL)
- ZORO SELECT Biohazard PPE Kit, Biohazard Bag (3ZDV8)
- COOPER LIGHTING Exit Sign, 1.0W, Red/Green, 1 or 2 Faces (LPX7SD)
- SUPERIOR Cut Resistant Coated Gloves, A5 Cut Level, Polyurethane, 7, 1 PR (STAFGPU-7)
- MCR SAFETY Hydroblast .35mm Neoprene Nylon Suit, XL (8402XL)
- MCR SAFETY Squall .20Mm Single Ply PVC Suit 2, XL (O722XL)
- MCR SAFETY Challenger .18Mm PVC Nylon Suit 2 Pc, M (7032M)
- MCR SAFETY Hydroblast .35mm Neoprene Nylon Suit, M (8402M)
- MCR SAFETY Dominator 0.42mm PVC/Poly/PVC Suit, M (3882M)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Ye, XL (2003XL)
- MCR SAFETY Rainsuit, 3-Piece, Green, PVC/Poliester, 4XL (3882X4)
- Mcr Safety Rainsuits