Shop All Rainsuits
Mcr Safety
Squall .20Mm Single Ply PVC Suit 3, M
Mfr # O703M
Zoro # G3597347
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Size M
- Material PVC
- Inseam 27-1/2"
- Fits Waist Size 46"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # O703M
- Zoro # G3597347
- UPC # 45143470327
- Country of Origin China
- Category Rainsuits
Dimensions
Size | M |
Fits Waist Size | 46" |
Details
Item | Squall .20Mm Single Ply Pvc Suit 3,M |
Color | Yellow |
Material | PVC |
Inseam | 27-1/2" |
Features | Includes Jacket with Detachable Drawstring Hood and Bib Pants; 0.2mm Thickness |
Description
Squall .20Mm Single Ply Pvc Suit 3,M
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- N-FERNO BY ERGODYNE Winter Liner, 2-Layer Cotton/Fleece, Black (6850)
- ZORO SELECT Fire Extinguisher Cabinet, Surface Mount, 22 3/8 in Height, 5 lb (3ZV10)
- LYLE RXR Traffic Sign, 30 in Height, 30 in Width, Aluminum, Circle, English (W10-1-30DA)
- OBERON Hood Mounted L.E.D. Light (LED_LAMP)
- MCR SAFETY Squall .20Mm Single Ply PVC Suit 2, 4XL (O722X4)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Ye, S (2003S)
- MCR SAFETY Hydroblast .35mm Neoprene Nylon Suit, M (8402M)
- MCR SAFETY 3 Pc. Rainsuit w/Detach Hood, Yellow, L (3003L)
- MCR SAFETY 3 Pc. Rainsuit w/Detach Hood, Yellow, M (3003M)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Fr, 7XL (FR2003X7)
- TUFTEX FR Rainsuit, Yellow, 4XL (7801800)
- Mcr Safety Rain Gear