Shop All Rainsuits
Mcr Safety
Squall .20Mm Single Ply PVC Suit 3, 3XL
Mfr # O703X3
Zoro # G3302315
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Size 3XL
- Material PVC
- Inseam 31-1/2"
- Fits Waist Size 54"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # O703X3
- Zoro # G3302315
- UPC # 45143470365
- Country of Origin China
- Category Rainsuits
Dimensions
Size | 3XL |
Fits Waist Size | 54" |
Details
Item | Squall .20Mm Single Ply Pvc Suit 3,3XL |
Color | Yellow |
Material | PVC |
Inseam | 31-1/2" |
Features | Includes Jacket with Detachable Drawstring Hood and Bib Pants; 0.2mm Thickness |
Gender | Men's |
Description
Squall .20Mm Single Ply Pvc Suit 3,3XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Jamaican Beef Patties Concession Stand Food Truck Sticker, 8" x 4.5", D-DC-8 Jamaican Beef Patties19 (D-DC-8 Jamaican Beef Patties19)
- GLOWSHIELD Class 3, Hi-Vis Hooded Bomber Jacket, Yellow/Black, Size: 2XL (SV753FG (2XL))
- JUSTRITE Oily Waste Can, 10 Gal., Steel, Red (09310)
- TOUGH DUCK Duck Safety Vest, SV061-BLACK-2XL (SV061)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Ye, 5XL (2003X5)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Ye, 2XL (2003X2)
- MCR SAFETY Squall .20Mm Single Ply PVC Suit 3, 2XL (O703X2)
- MCR SAFETY Luminator .35Mm PVC Poly Suit 3 Pc, 5XL (2013RX5)
- MCR SAFETY Challenger .18Mm PVC Nylon Suit 2 Pc, M (7032M)
- MCR SAFETY Dominator 0.42mm PVC/Poly/PVC Suit, 2XL (3882X2)
- NEESE Outerwear Econo-Viz Series Suit-Hi Viz Lime-L (10182-55-1-HLI-L)
- Mcr Safety Workwear and Protective Clothing