Shop All Rainsuits
Mcr Safety
Squall .20Mm Single Ply PVC Suit 3, 2XL
Mfr # O703X2
Zoro # G3302251
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Size 2XL
- Material PVC
- Inseam 30-1/2"
- Fits Waist Size 52"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # O703X2
- Zoro # G3302251
- UPC # 45143470358
- Country of Origin China
- Category Rainsuits
Dimensions
Size | 2XL |
Fits Waist Size | 52" |
Details
Item | Squall .20Mm Single Ply Pvc Suit 3,2XL |
Color | Yellow |
Material | PVC |
Inseam | 30-1/2" |
Features | Includes Jacket with Detachable Drawstring Hood and Bib Pants; 0.2mm Thickness |
Gender | Men's |
Description
Squall .20Mm Single Ply Pvc Suit 3,2XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Rain Jacket, Oversized, HiViz, Orange, 5XL-6XL (61503)
- SKULLERZ BY ERGODYNE Gray 6-Point Hard Hat Suspension Replacement (8986)
- MCR SAFETY Leather Palm Gloves, XL, Gray, PR (1711)
- CARHARTT Pants, Blue, Cotton, 34 x 32 In. (FRB100-DNM 34 32)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Ye, 3XL (2003X3)
- MCR SAFETY Rainsuit w/Detach Hood, Hi-Vis Org, XL (2013RXL)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Ye, 5XL (FR2003X5)
- MCR SAFETY Squall .20Mm Single Ply PVC Suit 2, S (O722S)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Fr, 7XL (FR2003X7)
- MCR SAFETY 3 Pc. Rainsuit w/Detach Hood, Yellow, L (3003L)
- TINGLEY Safetyflex FR Coverall Rain Suit, Green, 4XL (V41108)
- Mcr Safety Workwear and Protective Clothing