Shop All Rainsuits
Mcr Safety
Squall .20Mm Single Ply PVC Suit 2, S
Mfr # O722S
Zoro # G3302489
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Size S
- Material PVC
- Inseam 26-1/2"
- Fits Waist Size 44"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # O722S
- Zoro # G3302489
- UPC # 45143472215
- Country of Origin China
- Category Rainsuits
Dimensions
Size | S |
Fits Waist Size | 44" |
Details
Item | Squall .20Mm Single Ply Pvc Suit 2,S |
Color | Clear |
Material | PVC |
Inseam | 26-1/2" |
Features | Includes Jacket with Attached Drawstring Hood and Elastic Waist Pants; 0.2mm Thickness |
Description
Squall .20Mm Single Ply Pvc Suit 2,S
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFTCART Short Cylinder Stand, 18" W x36" H, 14 lb. (260-1S)
- HONEYWELL Cut-Resistant Gloves, PR (NPF26-9623G-11/XXL)
- SIGNMISSION OSHA Notice Sign, 3.5" Height, Non-Potable Water Not For Drinking Sign, Landscape, 10PK (OS-NS-D-35-L-15094-10PK)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Gloves, A5 Cut Level, Uncoated, 2XL, 1 PR (ULD-C5-06-XXL)
- MCR SAFETY Dominator 0.42mm PVC/Poly/PVC Suit, 7XL (3882X7)
- MCR SAFETY Dominator 0.42mm PVC/Poly/PVC Suit, 2XL (3882X2)
- MCR SAFETY Classic Plus .35Mm PVC Poly Suit 3 P, L (2403L)
- MCR SAFETY Rainsuit w/Detach Hood, Hi-Vis Orng, M (2013RM)
- MCR SAFETY Rainsuit w/Detach Hood, Hi-Vis Org, 2XL (2013RX2)
- MCR SAFETY Squall .20Mm Single Ply PVC Suit 2, 4XL (O722X4)
- PIONEER Oxford PVC Hi Viz Rain Suit, Orange, 4XL (V1080350U-4XL)
- Mcr Safety Workwear and Protective Clothing