Shop All Rainsuits
Mcr Safety
Squall .20Mm Single Ply PVC Suit 2, M
Mfr # O722M
Zoro # G3302470
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Size M
- Material PVC
- Inseam 27-1/2"
- Fits Waist Size 46"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # O722M
- Zoro # G3302470
- UPC # 45143472222
- Country of Origin China
- Category Rainsuits
Dimensions
Size | M |
Fits Waist Size | 46" |
Details
Item | Squall .20Mm Single Ply Pvc Suit 2,M |
Color | Clear |
Material | PVC |
Inseam | 27-1/2" |
Features | Includes Jacket with Attached Drawstring Hood and Elastic Waist Pants; 0.2mm Thickness |
Description
Squall .20Mm Single Ply Pvc Suit 2,M
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Georgia Boot FLXpoint ULTRA Composite Toe Waterproof Work Boot (GB00552 M 090)
- DIXON Wharf Hydrant, 4", NPT Inlet (WHYD4025F)
- MCR SAFETY Cut-Resistant Glove, PR (92721XL)
- ERGODYNE Bump Cap, Baseball, Polyethylene, None Suspension, Fits Hat Size One Size Fits Most (8947)
- MCR SAFETY Squall .20Mm Single Ply PVC Suit 2, 4XL (O722X4)
- MCR SAFETY Dominator 0.42mm PVC/Poly/PVC Suit, 2XL (3882X2)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Ye, XL (2003XL)
- MCR SAFETY Luminator .38Mm PVC Poly Suit 3 Pc, L (2083SRL)
- MCR SAFETY Rainsuit w/Detach Hood, Hi-Vis Orng, M (2013RM)
- MCR SAFETY Industry Grade PVC Poly Suit 3 Pc Ye, XL (2303XL)
- MCR SAFETY Hydroblast .35mm Neoprene Nylon Suit, XL (8402XL)
- Mcr Safety Workwear and Protective Clothing