Shop All Leather Palm Gloves
Mcr Safety
Split Leather Palm Leather Cuff, PK12
Mfr # 1240
Zoro # G0661416
product price: $35.89
/pk 12, $2.99/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Color Gray/Green (Palm), White (Back)
- Thumb Style Wing
- Glove Liner Material Fleece
- Cuff Style Leather Safety Cuff
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 1240
- Zoro # G0661416
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Details
Item | Split Leather Palm Leather Cuff,PK12 |
Color | Gray/Green (Palm), White (Back) |
Thumb Style | Wing |
Glove Liner Material | Fleece |
Cuff Style | Leather Safety Cuff |
Glove Cut | Gunn |
Palm Material | Split Cowhide Leather |
Application | Landscaping, Agriculture, Carpentry, Construction, Farming, Shipping / receiving, Warehousing |
ANSI/ISEA Puncture Level | 4 |
Glove Back Material | Fabric |
Glove Leather Grade | C Grade |
Insulated | No |
ANSI/ISEA Abrasion Level | 4 |
Minimum Temperature | Not Rated |
Lining Material | Fleece Palm |
Palm Style | Leather |
Palm Color | Gray |
Glove Features | Hemmed |
High-Visibility | No |
Reflective Backing | No |
Glove Back Color | White |
Touchscreen Compatible | No |
Description
Leather Gloves, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Pipe Marker, Legend 4160 Volts, Orange, PK5 (CVA-1062-PK)
- NEESE Outerwear Economy Series 60" Rain Coat-Black-3X (10179-31-2-BLK-3X)
- MECHANIX WEAR FastFit® Covert Tactical Glove, Black, M, 8" L, PR (FFTAB-55-009)
- MECHANIX WEAR D14, Disposable Gloves, 7 mil Palm, Latex, Powder-Free, L ( 10 ), 100 PK, White (D14-00-010-100)
- MCR SAFETY Fasguard Synthetic Leather 3 Fingerles, L (902L)
- MCR SAFETY Leather Palm Gloves, Cowhide, White, S, PR (1935S)
- MCR SAFETY Select Shoulder Gunn Small, PK12 (1300S)
- MCR SAFETY Shoulder 3 4 Leather Back 4.5 Ga, PK12 (1414A)
- MCR SAFETY Leather Green Double Palm Sewn W K, PK12 (16012L)
- MCR SAFETY Full Leather Back Sewn W Kevla, PK12 (1717)
- MCR SAFETY Fasguard Synthetic Leather Palm Blk, XL (903XL)
- Mcr Safety Leather Palm Gloves