Shop All Leather Palm Gloves
Mcr Safety
Snort'N Boar Cold Protection Gloves, Wool Lining, XL, 12PK
Mfr # 1925WXL
Zoro # G1196408
product price: $104.99
/pk 12, $8.75/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Thumb Style Wing
- Glove Liner Material Wool
- Glove Materials Pigskin
- Leather Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 1925WXL
- Zoro # G1196408
- UPC # 30451431925027
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | XL |
Cuff Length | 2 1/2 in |
Size- Alpha | XL |
Size- Numeric | 10 |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, ANSI/ISEA Impact Level Not Tested, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Insulated Yes, Leather Coverage Style Leather Palm, Standards Not Applicable, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material Wool, Cuff Style Safety, Glove Liner Material Wool, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Stick Welding Gloves, Cowhide Palm, M, PR (2MGC2)
- MSA SAFETY Pole Adapter, Aluminum, Rubber (SCE109001)
- REEBOK Athl Work Shoe, Steel Toe, Blk, 10M, PR (RB1910)
- BRADY Floor Marking Tape, L, 3In W, 8In L, PK20 (104443)
- MCR SAFETY Artic Jack Cold Protection Gloves, Thermosock Lining, XL, 12PK (1955XL)
- MCR SAFETY Hi-Vis Cold Protection Mechanics Gloves, Thermosock Lining, S (968S)
- MCR SAFETY Fasguard Synthetic Leather Blk Palm, XL (905XL)
- MCR SAFETY Leather Palm Gloves, Cowhide, White, XL, PR (1935XL)
- MCR SAFETY Shoulder Leather W Full Leather B, L, PK12 (1370)
- MCR SAFETY Leather Jointed Double Palm, PK12 (1211J)
- MCR SAFETY Full Leather Back Sewn W Kevla, PK12 (1717)
- Mcr Safety Leather Palm Gloves