Shop All Leather Palm Gloves
Mcr Safety
Snort N Boar Pigskin Leather Palm, S, PK12
Mfr # 1925S
Zoro # G1199059
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Thumb Style Wing
- Glove Liner Material Cotton Fleece
- Glove Materials Pigskin
- Leather Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 1925S
- Zoro # G1199059
- UPC # 30451433325191
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | S |
Glove Length Style | Standard |
Size- Numeric | 7 |
Size- Alpha | S |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Leather Coverage Style Leather Palm, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Cotton Fleece, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT DEWALT DPG250 Premium Padded Vibration Reducing Glove, Size: L (DPG250L)
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, 2X (S535NV TL 2XL)
- GLOWEAR BY ERGODYNE 8377EV 2XL Black Non-Certified Hi-Vis Bomber Jacket - Quilted (8377EV)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Tan, Ribbed Nylon/Spandex (RWC2-05-XL)
- MCR SAFETY Industry Grd Leather Palm 2.5 S, PK12 (1220S)
- MCR SAFETY Select Shoulder Gunn Extra Large, PK12 (1300XL)
- MCR SAFETY Leather Palm Gloves, Cowhide, White, M, PR (1935M)
- MCR SAFETY Leather Palm Gloves, Cowhide, L, PR (12011)
- MCR SAFETY Leather Palm Gloves, XL, Gray, PR (1710XL)
- MCR SAFETY 3 4 Leather Back Sewn W Kevlar, PK12 (1713)
- PIP Leather Gloves, XL, Gunn Cut, PR, PK12 (5000)
- Mcr Safety Leather Palm Gloves