Shop All Leather Palm Gloves
Mcr Safety
Snort N Boar Pigskin Leather Palm, L, PK12
Mfr # 1925L
Zoro # G1199077
product price: $68.39
/pk 12, $5.70/ea
$68.39
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Color Beige
- Thumb Style Wing
- Glove Liner Material Cotton Fleece
- Glove Materials Pigskin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 1925L
- Zoro # G1199077
- UPC # 30451433325337
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Glove Length Style | Standard |
Size- Alpha | L |
Size- Numeric | 9 |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Leather Coverage Style Leather Palm, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Cotton Fleece, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex, S, 1 PR (5250S)
- QUEUEWAY Urn Top Rope Post, Satin Stainless Steel (QWAY310-3S)
- BDG Mechanics Gloves, S ( 7 ), Black/Yellow (20-1-1214-S)
- DYMO Tape, Lbl, Ltag, Papr, .5", We, 6 Pk (DYM2050826)
- MCR SAFETY Hi-Vis Cold Protection Gloves, Thermosock Lining, L (19261L)
- MCR SAFETY Hi-Vis Cold Protection Gloves, Thermosock Lining, M (19261M)
- MCR SAFETY Leather Gloves, High Visibility Orange, M, PR (911DPM)
- MCR SAFETY Artic Jack Cold Protection Gloves, Thermosock Lining, XL, 12PK (1956XL)
- MCR SAFETY Leather Palm Gloves, Pigskin, S, PR (19251S)
- MCR SAFETY Leather Palm Gloves, White, XL, Vend, PR (VP1700XL)
- MCR SAFETY Hi-Vis Cold Protection Gloves, Thermosock Lining, XL (3440XL)
- Mcr Safety Gloves & Hand Protection