Shop All Eyewear Holders
Mcr Safety
Snakeskin Eyeglass Cord Blk W Foam Inser
Mfr # 215C
Zoro # G3680671
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon
- Attachment Type Slip On
- Length 14 in
- Metal Detectable No
- X-Ray Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 215C
- Zoro # G3680671
- UPC # 766868062252
- Country of Origin Taiwan, Province of China
- Category Eyewear Holders
Dimensions
Length | 14 in |
Details
Item | Snakeskin Eyeglass Cord Blk W Foam Inser |
Material | Nylon |
Attachment Type | Slip On |
Metal Detectable | No |
X-Ray Detectable | No |
Color | Black |
Includes Breakaway | No |
End Material | Rubber |
For Use With | Safety Glasses |
Adjustable | Yes |
Description
Eyewear Lanyard, Adjustable Yes, Attachment Type Slip-On, Body Material Acrylic, Color Black, End Material Rubber, For Use With Safety Glasses, Includes Breakaway No, Length 32 in, Metal Detectable No, X-Ray Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR OUTDOOR PRODUCTS RONIN CHEST RIG, COYOTE BROWN (MCR7-498)
- HONEYWELL NORTH Howard Leight„¢ FF-1 FirmFit® Ear Plugs, Disposable, NRR 30, Uncorded, 200 Pairs/Box (FF-1)
- 2W INTERNATIONAL Lime Economy Safety Vest, Medium, Class 2 (MZ529C-2 M)
- KINCO Leather Gloves, Mens L, Golden, PR (50 L)
- MCR SAFETY Eyewear Retainer, Slip On, 28" L, PK6 (460X58)
- MCR SAFETY Eyewear Retainer, Black, Slip On, 28" L (220)
- MCR SAFETY Eyewear Retainer, Slip On, 28" L, Acrylic (460X63)
- MCR SAFETY Eyewear Retainer, Slip On, 28" L, Acrylic (220HY)
- MCR SAFETY Eyewear Retainer, Slip On, 28" L, PK6 (460X64)
- MCR SAFETY Eyewear Retainer, Blue, Slip On, 28" L (221BL)
- CHUMS Adjustable Orbiter, Copper (12420155)
- Mcr Safety Eye Protection