Shop All Cut-Resistant Sleeves
Mcr Safety
Sleeve w/Thumb Slot, 18", 10 Gauge, Vend
Mfr # VP9318D10T
Zoro # G8475105
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Universal
- Length 18"
- ANSI/ISEA Cut Level A2
- Color Gray
- Cut-Resistant Material HPPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # VP9318D10T
- Zoro # G8475105
- UPC # 45143553068
- Country of Origin Sri Lanka
- Category Cut-Resistant Sleeves
Dimensions
Size | Universal |
Length | 18" |
Details
Item | Cut-Resistant Sleeves |
ANSI/ISEA Cut Level | A2 |
Color | Gray |
Cut-Resistant Material | HPPE |
Sleeve Material | HPPE |
Standards | ANSI/ISEA 105 |
Sleeve Style | Sleeve |
Material | HPPE |
Application | Automotive Chassis, Heavy Industrial Applications Where The Ptfe Additive Acts As An Additional Lubrication Barrier Against Metal-to-Metal Contact, Industrial - Machinery Tools, Overhead Garage Door Channels, Fan Motors, Slides, Gearsmarine - Cables, Couplings, Gears, Hitches, Winchesautomotive - Hinges, Electrical Antennas, Latches, Springs, Coilsresidential - Implements, Door Channels, Slides, Locksfood Service - All Areas Without Direct Food Contact. |
Description
Cut-Resistant Sleeves, ANSI/ISEA Cut Level A2, Sleeve Style Sleeve, Standards ANSI/ISEA 105
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Knee Pads, Rubber, Foam, Universal, PR (7100-02)
- EAGLE MFG Open Head Poly Drum, w/Lock Ring, 20 gal., 20 gal, High-Density-Polyethylene (1623BLK)
- LYLE Danger Sign, 7" H, 10" W, Vertical Rectangle, English, U3-1838-NA_10x7 (U3-1838-NA_10x7)
- PIP Kilimanjaro Full Brim Hard Hat HDPE Shell, Vented, 4-Pt Suspension, Ratchet Adjustment, White (280-HP641RV-01)
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A3, Kevlar® ( 7 ga ), Yellow, Knit Cuff, 10 in Length (9371)
- MCR SAFETY 18" Kevlar Sleeve With Thumb Slot, MEMPHIS GLOVE 9378T (9378T)
- MCR SAFETY Cut Resistant Glove, 15 in. L, Yellow (9375)
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A6, Thumbhole, 18 in Length, Green, Knit Cuff (9318K7T)
- MCR SAFETY 18 Kevlar Sleeve With Thumb Slot, (9378T)
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A3, Kevlar® ( 7 ga ), Yellow, Knit Cuff, 12 in Length (9372)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A4, 18 in Length, Thumbhole, Black, S (KP1T18TH/S)
- Mcr Safety Abrasion & Cut Resistant Clothing