Shop All Cut-Resistant Sleeves
Mcr Safety
Sleeve with Thumb Slot, 18 In, 10 Guage
Mfr # 9318D10T
Zoro # G4813697
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Length 18"
- ANSI/ISEA Cut Level A2
- Color Gray
- Cut-Resistant Material Dyneema(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 9318D10T
- Zoro # G4813697
- UPC # 45143931873
- Country of Origin Sri Lanka
- Category Cut-Resistant Sleeves
Dimensions
Size | Universal |
Length | 18" |
Sleeve Size | Universal |
Description
Cut-Resistant Sleeve, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A2, Sleeve Construction Seamless Knit, Sleeve Style Sleeve with Thumbhole, Sleeve Length 18 in, Thickness 10 ga, Sleeve Material Dyneema(R) Diamond, Color Gray, Size Universal, Series CutPro 9318DT, Sleeve Features Bicep Gusset, Standards ANSI/ISEA 105, Stitching Material Dyneema, EN 388 Rating 4A22XX, ANSI/ISEA Cut Load 690, ANSI/ISEA Abrasion Cycles 3,715, ANSI/ISEA Abrasion Level 4, Anti-Static No, Latex-Free No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMM 4.2" Length, Aluminum, Silver/Green (33166)
- WOLVERINE Size 10 1/2 Men's 6 in Work Boot Steel Work Boots, Brown (W211043)
- CONDOR Back Support, Elastic Knit, Hook-and-Loop, Black, Size Large (3RVA4)
- HONEYWELL NORTH N99 Disposable Respirator w/ Valve, M/L, White, PK10 (14110403)
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A3, Kevlar® ( 7 ga ), Yellow, Knit Cuff, 22 in Length (9379)
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A5, Bicep Gusset, Orange, 18 in Length (9178O)
- MCR SAFETY Regular Weight 14 Sleeve Thumb Slot (9374T)
- MCR SAFETY Sleeve, HPPE, 18", 10 Gauge, Vend Pack (VP9318D10)
- MCR SAFETY 18" Kevlar Sleeve With Thumb Slot, MEMPHIS GLOVE 9378T (9378T)
- MCR SAFETY Sleeve w/Thumb Slot, 18", 10 Gauge, Vend (VP9318D10T)
- BDG HiViz Green Cut Resistant Sleeve, Size 20" (99-1-310-20)
- Mcr Safety Cut-Resistant Sleeves