Shop All Cut-Resistant Sleeves
Mcr Safety
Sleeve, HPPE, 18", 10 Gauge, Vend Pack
Mfr # VP9318D10
Zoro # G8474877
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Length 18"
- ANSI/ISEA Cut Level A2
- Color Gray
- Cut-Resistant Material HPPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # VP9318D10
- Zoro # G8474877
- UPC # 45143553051
- Country of Origin Sri Lanka
- Category Cut-Resistant Sleeves
Dimensions
Size | Universal |
Length | 18" |
Details
Item | Cut-Resistant Sleeves |
ANSI/ISEA Cut Level | A2 |
Color | Gray |
Cut-Resistant Material | HPPE |
Sleeve Material | HPPE |
Standards | ANSI/ISEA 105 |
Application | Automotive Chassis, Heavy Industrial Applications Where The Ptfe Additive Acts As An Additional Lubrication Barrier Against Metal-to-Metal Contact, Industrial - Machinery Tools, Overhead Garage Door Channels, Fan Motors, Slides, Gearsmarine - Cables, Couplings, Gears, Hitches, Winchesautomotive - Hinges, Electrical Antennas, Latches, Springs, Coilsresidential - Implements, Door Channels, Slides, Locksfood Service - All Areas Without Direct Food Contact. |
Sleeve Style | Sleeve |
Material | HPPE |
Cuff Style | Knitted |
Description
Cut-Resistant Sleeves, ANSI/ISEA Cut Level A2, Sleeve Style Sleeve, Standards ANSI/ISEA 105
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Mechanics Gloves, M ( 8 ), Beige/Blue (FF2930M)
- HONEYWELL Honeywell North P100 Filter Cartridge, 1 Pair (7580P100B)
- RAILHEAD GEAR Multiple Flash Led Safety Light, Green (M100G-LED)
- PIP Nitrile Seamless Knit, Cotton Knit, PK12, Glove Size: L (38-720L)
- MCR SAFETY Cut-Resistant Sleeve, Yellow, L Size (9378KFT)
- MCR SAFETY Cut-Resistant Sleeve, Yellow, L Size (93724T)
- MCR SAFETY Regular Weight Kevlar Cotton 18 Sleeve (9378KC)
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A6, Thumbhole, 18 in Length, Yellow, Knit Cuff (9318K13T)
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A6, 18 in Length, Green, Knit Cuff (9318K7)
- MCR SAFETY Cut-Resistant Sleeve, A4, 13 ga, 18" L, PK10 (9338)
- IRONCLAD PERFORMANCE WEAR Kevlar (SL18KV3-04-L)
- Mcr Safety Abrasion & Cut Resistant Clothing